Allen-Bradley 800T-QTH2G Pilot Light, Push to Test, Green, 12-130V AC/DC, LED, 30mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-QTH2G
  • Rexel Part Number:

    345882
  • UPC:

    88563011626

Pilot Light, Push to Test, Green, 12 - 130 Volt AC/DC, LED, 30 mm, NEMA 4/13

$ 188.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-QTH2G

Rexel Part # 345882

UPC 88563011626

UNSPSC 39121534

Color Green

Family / Style 800T

IP/NEMA Rating 4

Material Metal

Size 30 mm

Type Pilot Light

Volts AC Range 12

Volts DC Range 12

Place your Will Call order by clicking the cart button next to the appropriate Branch