Allen-Bradley 800T-QTH2R Pilot Light, Push to Test, Red, 12-130V AC/DC, LED, 30mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-QTH2R
  • Rexel Part Number:

    318335
  • UPC:

    88563011627

Pilot Light, Push to Test, Red, 12 - 130 Volt AC/DC, LED, 30 mm, NEMA 4/13

$ 188.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-QTH2R

Rexel Part # 318335

UPC 88563011627

UNSPSC 39121534

Color Red

Family / Style 800T

IP/NEMA Rating 4

Material Metal

Size 30 mm

Type Pilot Light

Volts AC Range 12

Volts DC Range 12

Place your Will Call order by clicking the cart button next to the appropriate Branch