Allen-Bradley 800TC-PT16G Pilot Light, Push to Test, 30mm, Green, 120VAC, 1NO/1NC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800TC-PT16G
  • Rexel Part Number:

    45302
  • UPC:

    66246899591

Pilot Light, Push to Test, 30 mm, Green, 120 Volt AC, Transformer, 1 Normally Open, 1 Normally Closed, Guarded Terminals, Contact Block, NEMA 4/13

$ 189.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800TC-PT16G

Rexel Part # 45302

UPC 66246899591

UNSPSC 39121534

Color Green

Family / Style 800TC

IP/NEMA Rating 4/13

Material Metal

Size 30 mm

Type Pilot Light

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch