Allen-Bradley 800TC-QT24A Pilot Light, Push to Test, 30mm, 24V AC/DC, Amber, NEMA 4/13

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800TC-QT24A
  • Rexel Part Number:

    1851
  • UPC:

    61132035255

Pilot Light, Push to Test, 30 mm, Full Voltage, 24 Volt AC/DC, Amber, 1 Normally Open, 1 Normally Closed, Contact Block, Guarded Terminals, NEMA 4/13

$ 163.10 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800TC-QT24A

Rexel Part # 1851

UPC 61132035255

UNSPSC 39121534

Color Amber

Family / Style 800TC

IP/NEMA Rating 4/13

Material Metal

Size 30 mm

Type Pilot Light

Volts AC 24

Volts DC 24

Place your Will Call order by clicking the cart button next to the appropriate Branch