Eaton E29TA1 Indicating Light, Press to Test, 17mm, 120VAC, Transformer, No Lens

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E29TA1
  • Rexel Part Number:

    403888
  • UPC:

    782113134840

Indicating Light, 17 mm, Press to Test Type, Without Lens, Incandescent, Transformer Light Unit, 120 Volt AC, Pressure Terminals

$ 537.02 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E29TA1

Rexel Part # 403888

UPC 782113134840

UNSPSC 39121534

Color No Lens

Family / Style E29

Material Metal

Mounting Panel

Size 17 mm

Type Indicator Light

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch