Square D 9001KT1G31 Pilot Light, 30mm, Push to Test, Green Lens, 120VAC, Transformer

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001KT1G31
  • Rexel Part Number:

    12974
  • UPC:

    78590103576

Pilot Light, 30 mm, Push to Test, Green Lens, 120 Volt AC, Transformer

$ 197.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001KT1G31

Rexel Part # 12974

UPC 78590103576

UNSPSC 39121534

Color Green

Family / Style 9001

Size 30 mm

Type Pilot Light

Volts AC 600/120

Volts DC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch