Square D 9012GAR4 Pressure Switch, Electromechanical, 10A, 120/240VAC, 250VDC, 240PSI

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9012GAR4
  • Rexel Part Number:

    144003
  • UPC:

    78590104748

Pressure Switch, Electromechanical, 10 Amp, 120/240 Volt AC, 250 Volt DC, 240 PSI, 1.5 - 75 PSI Range, 4.5 - 15 PSI Differential

$ 1,109.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9012GAR4

Rexel Part # 144003

UPC 78590104748

UNSPSC 39121506

Amps 10

Family / Style 90012

IP/NEMA Rating 3R

Mounting NPT

Range 240

Type Pressure Switch

Volts AC 120

Volts DC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch