Square D 9013GHG1S8J54 Pressure Switch, Water or Air, 575VAC, 110-125PSI, 300 Max PSI

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9013GHG1S8J54
  • Rexel Part Number:

    75152
  • UPC:

    78590146142

Pressure Switch, Water or Air, 575 Volt AC, 110 - 125 PSI, 300 Max PSI, 20 - 40 PSI Differential, 4-Pole

$ 80.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9013GHG1S8J54

Rexel Part # 75152

UPC 78590146142

UNSPSC 39122210

Family / Style 9013

IP/NEMA Rating 1

Mounting NPT

Poles 4

Range 300

Type Pressure Switch

Volts AC 575

View similar products in this category:

I need a direct motor switching pressure switch, for a 10hp-1 phase- 220 volt air compressor motor. Do you have a switch available? 

Asked by: steven
Hello Steven, The best and quickest way to provide an availability is for you to open a live chat session or to call us at 888-RexelPro. Thank you.
Answered by: VylasiniS
Date published: 2015-08-20
  • 2017-01-22T10:23CST
  • bvseo_cps, prod_bvqa, vn_cps_3.4.0
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_1
  • loc_en_US, sid_75152, PRD, sort_recentAnswersFirst
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch