Square D 9013GHG2J63 Pressure Switch, Water or Air, 575VAC, 145-175PSI, 300 Max PSI

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9013GHG2J63
  • Rexel Part Number:

    74968
  • UPC:

    78590155970

Pressure Switch, Water or Air, 575 Volt AC, Operating 145 - 175 PSI, 300 Max PSI, 20 - 40 PSI Differential, 4-Pole

$ 74.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9013GHG2J63

Rexel Part # 74968

UPC 78590155970

UNSPSC 39122210

Family / Style 9013

IP/NEMA Rating 1

Mounting NPT

Poles 4

Range 300

Type Pressure Switch

Volts AC 575

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch