Square D 9013GSG2J23PRZ Pressure Switch, Water or Air, 575VAC, 40-20PSI, 300 Max PSI

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9013GSG2J23PRZ
  • Rexel Part Number:

    261163
  • UPC:

    78590105367

Pressure Switch, Water or Air, 575 Volt AC, Operating 40 - 20 PSI, 300 Max PSI, 15 - 30 PSI Differential, 4-Pole

$ 87.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9013GSG2J23PRZ

Rexel Part # 261163

UPC 78590105367

UNSPSC 39121506

Family / Style 9013

IP/NEMA Rating 1

Mounting NPT

Poles 4

Range 300

Type Pressure Switch

Volts AC 575

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch