Honeywell AL143EN-2K-6E31X Load Cell, Rod End Tension, 30,000 lb Range, 4-20mA, 2 Wire, Cable

  • Mfr/Brand Name:

    Honeywell
  • Mfr Number:

    AL143EN-2K-6E31X
  • Rexel Part Number:

    262419
  • UPC:

Load Cell, Rod End Tension, 30,000 lb Range, 4 - 20 mA, 10 Volt DC, 2 Wire, Teflon Cable Termination

$ 3,844.34 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Honeywell

Mfr Part # AL143EN-2K-6E31X

Rexel Part # 262419

UPC

UNSPSC 39121110

Amps Range 4 -20 mA

Family / Style RM

Material Teflon

Mounting Pipe

Range 30000 lb

Type Load Cell

Place your Will Call order by clicking the cart button next to the appropriate Branch