Fluke FLUKE-289 Industrial Logging Multimeter, 10A AC/DC & 1000V AC/DC

  • Mfr/Brand Name:

    Fluke
  • Mfr Number:

    FLUKE-289
  • Rexel Part Number:

    35013
  • UPC:

    095969354103

Multimeter, Industrial Logging, Trend Capture, Maximum Rating: 10A AC/DC & 1000V AC/DC, Features: Logging Function with TrendCapture, Log Up to 200 Hours, Multi-Lingual Interface, Capacitance, Resistance, Voltage, Amperage, Temperature, USB Interface & Tr

$ 539.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Fluke

Mfr Part # FLUKE-289

Rexel Part # 35013

UPC 095969354103

UNSPSC 41113630

Type Multimeter

Volts AC 1000

Volts DC 1000

Fluke FLUKE-289 Industrial Logging Multimeter, 10A AC/DC & 1000V AC/DC is rated 4.7 out of 5 by 31.
Rated 4 out of 5 by from True RMS disappointing The Fluke 289 digital multimeter is very good but not excellent if one needs to make measurements of AC circuits that operate in switch mode.  For example, a basic 12 volt halogen light solid state transformer reads 10.3 volts and that is too much error for some applications.  The attached photo shows the 120 Hz waveform ... the switching frequency is 65 kHz which should be within the capability of this meter.
Date published: 2014-06-06
Rated 5 out of 5 by from There can be no other than Fluke in my company I am a long time Fluke customer, and have had a long line of Fluke products that I still use every day. I am in the generator sales/service industry. I will not allow any of my employees to have less than a Fluke 187. My 189 is a back-up, but I never have to use it unless I need two at a time. Nothing silences a noisy customer better than a nice looking print-out of what his generator will, and won't, do. I enjoy it when discussing problems with a factory and they question my numbers, and I tell them that they are from a Fluke 289, they move on to another subject. Fluke. There can be no other.
Date published: 2012-10-08
Rated 5 out of 5 by from The All In One Meter This meter is amazing for the price range. I use this everyday from trending feeders to see capacity for new additions to troubleshooting motor and motor control circuits. This meter with a clamp attachment will almost most any meters(besides speciality meters.) The dual lighted display is so clear in any to no light. The trend graphing is a huge addition for a meter in this price range. The only downside is the boot time but it is not terrible somewhere around 5 secs. I bought this meter to replace my 119 and it has been worth every penny.
Date published: 2013-09-05
Rated 5 out of 5 by from excellent meter In 2004 or so Fluke came out with the 189 and I bought one. I liked the accuracy and came back in 2007/2008 and bought FOUR 289's. I use them constantly. They have paid for themselves in the recording capability which helps troubleshooting to a very high degree. Being able to capture faults in an operating system is kind of like having a storage scope but for far less cost. The accuracy is top notch and the Fluke durability is key if you need to use your meters on a daily basis for your occupation. I suggest putting lithium batteries in them, these meters are power hungry little devils, they eat up alkaline batteries like no tomorrow and the best way to combat that is to use lithium batteries. In all other regards, I recommend this meter without reservation.
Date published: 2012-07-10
Rated 5 out of 5 by from This meter has the versatility for any job. As a technician at a R&D facility I work on a variety of different projects. I not only build prototypes, but visit operational sites to troubleshoot and repair in service units. With the 289 I am able to record transients; to test not only for continuity, but to reverse continuity check; to measure frequency; to measure microamps; to test components, including the value of capacitors. Since I travel all over the world, having to carry only one meter is a real plus for me.
Date published: 2012-06-19
Rated 5 out of 5 by from Fits my needs, and then some As the diagnostician in a diesel and automotive repair shop, I was in need of a meter that would allow me to perform just about any test my job would require. My choice of the 289 was obvious, as the trend-plot feature is a life saver when diagnosing intermittent issues. The large VGA screen helps readability when working over an operating engine. When working on the interior or undercarriage, the backlight is a necessity. I have also found the 50 ohm function very useful for testing the serial data wiring in modern systems as they are very sensitive to corrosion and other resistance inducing conditions. The only major issue I have with the 289's features is the lack of real time graphing and a min, max, and average display for the recording. All told, I believe I have made the right choice in purchasing this product and expect many years of use from it.
Date published: 2012-06-16
Rated 5 out of 5 by from Most Useful Tool in My Bag I'm an A/V system integrator and live audio veteran and am absolutely in love with this meter. Being able to have voltage measurements displayed in dBm and dBV is an absolutely indespensible tool in the field or at a show. The dBm range correlates perfectly to dBu when set to mimic a 600-ohm impedance. If I have a problem with a system input or output, in little more than the time it takes to connect the leads, I have all the info I need to point me in the right direction. With the AC mV function displaying dBm, I can actually directly measure microphone outputs (and make quick use of the readings), which is something I've pined for in a meter for quite a while. It's saved me countless head-scratching sessions. The Crest Factor function is also great for quickly checking whether an audio test signal is being distorted somewhere up-stream. I've also had it on the bench verifying performance on countless products. Trend Capture is awesome for predicting how much a setting will drift after an A/V system has been commissioned. It's nice knowing these things before a service call is ever made. I also use the 50-Ohm range in the field to check speaker systems for proper impedance loading. It's nice having that extra bit of accuracy when you're dealing with systems that have numerous loudspeakers. Adjustable display contrast on-the-fly makes for easy readings in any environment. All in all, it's an absolutely wonderful tool for what I do. I would LOVE to see a real-time graph implemented sometime in the future if it's possible. I don't like having to stop a recording and restart it to check progress. My only real complaint is that I don't have two of them! Not to say my 87V doesn't get its fair share of attention. ;)
Date published: 2012-09-13
Rated 5 out of 5 by from Amazing Meter Have had the 289 for close to a year now and really like it. I had the previous version 189 since 2001 I think, this is the third fluke meter I have owned a fluke meter since 1996 and had some minor problems, of which were not a fluke problem. The first meter 87 had water damage, using it during a rain storm, the board had failed. I decided to purchase the 189 instead of getting a new board. I am in heating and air conditioning field and loved that it could read capacidence which the first version 87 did not. The 189 have had for 11 years and it was the best meter I have owned had no issues with it at all, except it fell out of my tool bag and dropped 12 feet and busted the screen. The company that I work for has a tool replacement program so I looked into the 289. I love that you can log voltage, amps and temperature 189 did that but needed a computer to review recordings. The 289 can do it at the meter which is a faster process. You will love this meter a lot. I have trusted fluke meters and amp clamps since the first day I had bought one. Will not use any other, very dependable.
Date published: 2012-06-09
  • y_2017, m_1, d_18, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_31
  • loc_en_US, sid_35013, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch