Fluke FLUKE-773 Milliamp Process Clamp Meter, 4-20mA

  • Mfr/Brand Name:

    Fluke
  • Mfr Number:

    FLUKE-773
  • Rexel Part Number:

    95174
  • UPC:

    095969475822

Milliamp Process Clamp Meter, Features: 4-20mA, Power Saving, Includes: Batteries, Case, Test Leads.

$ 1,299.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Fluke

Mfr Part # FLUKE-773

Rexel Part # 95174

UPC 095969475822

UNSPSC 41111905

Type Analyzer

Volts AC 1000

Volts DC 50

Fluke FLUKE-773 Milliamp Process Clamp Meter, 4-20mA is rated 4.5 out of 5 by 15.
Rated 5 out of 5 by from Major Time Saver I have been using this meter for quite a while around water treatment plants and found it to be very useful at troubleshooting current loops. Clamp on meters for DC are relatively new but this works without bugs. We have both a 772 and a 773 meter. The 773 allows sourcing of a signal providing fast verification of new wiring. It is also quick to determine if an instrument has a faulty output or the display/PLC module is bad. There is no need to break a circuit to see why there is no voltage. It is almost a must-have for commisioning new IO.
Date published: 2016-12-15
Rated 4 out of 5 by from Very Useful I'm an industrial and commercial electrician. I often need to troubleshoot and commission controls. The 773 is invaluable. The ability to source a control loop as well as measure makes troubleshooting a system quick and easy. The ability to measure a 4-20 controls with out "breaking the loop" is very convenient. When this model is updated to Fluke Connect, look out!
Date published: 2016-10-29
Rated 5 out of 5 by from A Time Saver The Fluke 773 Meter has made my work with process instrumentation far more enjoyable. Having to not break the loop to check the current is invaluable, and having voltmeter functionality available in the same meter saves even more time. Only one minor complaint -- the supplied leadset isn't up to the usual Fluke standard -- the wires are small and flimsy, rather than the nearly-indestructible test leads normally supplied with all other fluke meters that I've purchased.
Date published: 2016-12-10
Rated 3 out of 5 by from Price too high The product is good, may be not the best. The biggest problem is, it is priced too high. Not worth the price. Fluke should review the pricing.
Date published: 2012-07-27
Rated 5 out of 5 by from Great Invention by Fluke If u don't know then i am telling you its great.I am instrument technician & using it from last 02 year.Its a piece of mind.Easy to troubleshoot & diagnose the fault real time with this tool without disturbing the loop in other words to make the process run .Thanks to Fluke.
Date published: 2012-07-07
Rated 5 out of 5 by from No Breaking the Loop This is an incredible troubleshooting tool. Quick check for mA with a error of only .06 mA in most cases. The VDC measurement, source, and simulate functions just add to the usefulness. I am very pleased with my purchase
Date published: 2016-12-08
Rated 5 out of 5 by from Versatile and easy to use!!! Awesome meter, no longer do you need to break open a circuit to get a reliable current reading while troubleshooting a transmitter. The built-in voltmeter is another plus, no need to carry around two meters.
Date published: 2016-12-07
Rated 4 out of 5 by from Invaluable addition to the toolbox As an E&I Engineer, the 773 has become a tool I use almost every day. Very convenient to allow testing of 4-20 mA loops without breaking the circuit. Also supports Sourcing and Simulation of 4-20 loops.
Date published: 2016-12-07
  • y_2017, m_2, d_20, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_15
  • loc_en_US, sid_95174, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch