Fluke FLUKE-787 Process Meter

  • Mfr/Brand Name:

    Fluke
  • Mfr Number:

    FLUKE-787
  • Rexel Part Number:

    29142
  • UPC:

    095969048323

Process Meter, Maximum Rating: 1A AC/DC & 1000V AC/DC, Features: Overload Protection, Resistance, Voltage, Amperage, Frequency, Diode Test & Auto Step, Includes: Alligator Clips (AC70A), Protective Yellow Holster with Flex-Stand (C81Y), 9V Battery, Quick

$ 809.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Fluke

Mfr Part # FLUKE-787

Rexel Part # 29142

UPC 095969048323

UNSPSC 41113630

Type Analyzer

Volts AC 1000

Volts DC 1000

Fluke FLUKE-787 Process Meter is rated 5.0 out of 5 by 13.
Rated 5 out of 5 by from Great Meter for everything This meter does everthing I would want it to do and something I don't need it to do. This is the the caddy of meters and should be a part of every electricians tool box.
Date published: 2012-06-13
Rated 5 out of 5 by from I use this product every day. It is reliable and accurate! I have used one of these meters every day as an instrument and electrical technician w/ Great Lakes Solutions in El Dorado , AR. I measure milliamp signals out of devices as well as voltages up to 480 volts AC. I also measure voltages in the DC range of 24 to 48. I have tested and continue to test my meter against NIST traceable instruments weekly. for my money the Fluke line anything with Fluke on it is the best! Thank you, Clarence Johnson E&I technician, GLS
Date published: 2012-06-10
Rated 5 out of 5 by from great meter and calibrator I work in a manufacturing engineering department and we have 5-6 of these meters in use in our plant. They are great to use in the field or on the test bench. Overall it is a irreplaceable tool in our applications. Does a great job with all mA loops and the other built in functions are perfect. Easy to learn and use on a daily basis. Another great fluke product.
Date published: 2012-06-07
Rated 5 out of 5 by from Excellent equipment I have used one of these meters every day as an instrument and electrical technician w/Rolls Royce commercial marine. I measure milliamp signals out of devices as well as voltages up to 480 volts AC. I also measure in DC voltage as well. the Fluke line anything with Fluke on it is the best! Thank you, Bryan McManus
Date published: 2017-01-14
Rated 5 out of 5 by from A must have meter for an EMS contrator This meter is a must have for the contractor who works on an installs EMS systems. One it's a great mutlimeter with all the functions that are a needed in maintaning and installing an EMS system plus the signal generating function. This comes in handy when checking out devices that require an analog or digital signal.
Date published: 2012-06-08
Rated 5 out of 5 by from Must have for trouble shooting 4-20 ma cicuits!! I bought this meter because I was constantly trouble shooting 4-20 ma signals by "guess and check" with new parts. That was terrible inefficient. Since I have had this meter there is no more guessing on what is wrong. Our clients is very please with the improved efficiency/cost savings as am I. I find that this meter seems complicated to some but, if you under stand 4-20ma circuits you shouldn't have a problem learing the meter. Very happy with my Fluke 787. Very happy with all 8 of my fluke meters to be honest!
Date published: 2016-12-08
Rated 5 out of 5 by from Save Steps / Tough Meter I’ve had this meter several years now with no issues at all. I carry this meter daily throughout our plant. I have accidently dropped it several times while working in tight spots and still on issues, the shock resistance case in great. The main feature I like is the 0-24mA output. I can stoke valves when needed without going to get a stand along loop calibrator. This saves me hundreds of steps a day, much needed now that I’m getting older. It’s just a great meter all around.
Date published: 2016-12-13
Rated 5 out of 5 by from Necessity for Electrical Testing & Troubleshooting I work in the oil industry and having a Fluke 787 on hand is a must for our day to day activities at the manufacturing facility. The ability to source and simulate signals is fantastic. It's easy to use and user friendly as far as when you forget to switch the leads, etc., which happens to even the best of us. Don't leave home without it!
Date published: 2016-12-08
  • y_2017, m_3, d_26, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_13
  • loc_en_US, sid_29142, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch