Square D RM17TU00 Relay, Zelio, Phase Measurement, Multifunction, 3PH, 208-480VAC, 5A

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    RM17TU00
  • Rexel Part Number:

    143188
  • UPC:

    78590183213

Relay, Zelio, Phase Measurement, Multifunction, 3-Phase, 208 - 480 Volt AC, 5 Amp, 1 Normally Open, 1 Normally Closed, Outputs, 10 per Package

$ 131.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # RM17TU00

Rexel Part # 143188

UPC 78590183213

UNSPSC 39121535

Amps 5

Family / Style RM

Mounting DIN Rail

Phase 3

Poles 2

Type Relay

Volts AC Range 208

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch