Square D RM35TF30 Relay, Zelio, Phase Measurement, Multifunction, 3PH, 220-480VAC, 5A

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    RM35TF30
  • Rexel Part Number:

    276041
  • UPC:

    78590159674

Relay, Zelio, Supply Control, Multifunction, 3-Phase, 220 - 480 Volt AC, 5 Amp, 2 Normally Open, 2 Normally Closed, Outputs, 194 - 528 Volt AC Measurement Range, 10 per Package

$ 273.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # RM35TF30

Rexel Part # 276041

UPC 78590159674

UNSPSC 39121535

Amps 5

Base 5-Blade

Family / Style RM

Mounting DIN Rail

Phase 3

Poles 4

Type Relay

Volts AC Range 220

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch