Square D SR3B101BD Relay, Zelio Logic, 10 I/O, 24VDC, Clock Display, 100mA

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    SR3B101BD
  • Rexel Part Number:

    449791
  • UPC:

    78590169396

Relay, Zelio Logic, 10 I/O, 24 Volt DC, Clock Display, 100 mA

$ 282.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # SR3B101BD

Rexel Part # 449791

UPC 78590169396

UNSPSC 39122331

Amps 100 mA

Family / Style SR3

Mounting DIN Rail

Opening 10

Type Relay

Volts AC Range 100

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch