Square D SR3B101FU Relay, Zelio Logic, 10 I/O, 100-240VAC, Clock Display, 30-80mA

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    SR3B101FU
  • Rexel Part Number:

    400136
  • UPC:

    78590142264

Relay, Zelio Logic, 10 I/O, 100 - 240 Volt AC, Clock Display, 30 - 80 mA

$ 292.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # SR3B101FU

Rexel Part # 400136

UPC 78590142264

UNSPSC 39122331

Amps Range 30 - 80 mA

Family / Style SR3

Mounting DIN Rail

Opening 10

Type Relay

Volts AC Range 100

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch