Intermatic EI600C Time Switch, 7-Day, Astronomic, Ivory

  • Mfr/Brand Name:

    Intermatic
  • Mfr Number:

    EI600C
  • Rexel Part Number:

    2527
  • UPC:

    078275101401

7-Day Time Switch, SPST, 3-Way, 20A, 120-277V, 1HP, Features: Astronomic, Color: Ivory.

$ 57.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Intermatic

Mfr Part # EI600C

Rexel Part # 2527

UPC 078275101401

UNSPSC 39121523

Amps 20

Color Ivory

Range 7 day

Type Astronomic

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch