Intermatic ST01 7-Day Astronomic Timer, Digital, White

  • Mfr/Brand Name:

    Intermatic
  • Mfr Number:

    ST01
  • Rexel Part Number:

    328533
  • UPC:

    078275127562

7-Day Time Switch, In-Wall, (6) Settings Per Day (42 Per Week), Single Pole/3-Way, No Neutral Required, 120V, 15A, 1HP, Features: Astronomic, Automatic Daylight Savings Time, LCD Clock, Color: White.

$ 53.07 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Intermatic

Mfr Part # ST01

Rexel Part # 328533

UPC 078275127562

UNSPSC 39121523

Amps 2

Color White

Range 7 day

Type Astronomic

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch