Cooper B-Line SB110A1BK Raceway Protective End Cap

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    SB110A1BK
  • Rexel Part Number:

    405667
  • UPC:

    799038252474

Protective End Cap, Height: 1-1/2", Width: 3/8", Material: Rubber, Color: Black. Package Quantity: 10.

$ 4.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # SB110A1BK

Rexel Part # 405667

UPC 799038252474

UNSPSC 39131703

Color Black

Material Rubber

Product Height 1 1/2 in

Product Width 3/8 in

Type Protective Cap

Place your Will Call order by clicking the cart button next to the appropriate Branch