Cooper B-Line SB21BNEO Neoprene End Cap, 1 1/2-in. Runway Height, Black

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    SB21BNEO
  • Rexel Part Number:

    333535
  • UPC:

    799038001041

Protective End Cap, Height: 1-1/2", Width: 3/8", Material: Rubber, Color: Black. Package Quantity: 10.

$ 37.23 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # SB21BNEO

Rexel Part # 333535

UPC 799038001041

UNSPSC 39131703

Color Black

Material Rubber

Product Height 1 1/2 in

Product Width 3/8 in

Type Protective Cap

Place your Will Call order by clicking the cart button next to the appropriate Branch