Square D XX930A3A2M12TF Ultrasonic Sensor, Cylindrical, 15-24VDC, Diffuse Detection, 4 Wire

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XX930A3A2M12TF
  • Rexel Part Number:

    275702
  • UPC:

    38911913043

Ultrasonic Sensor, Cylindrical, 15 - 24 Volt DC, Diffuse Detection, 4 Wire Connection, 8 m Sensing Distance, Low Temp Rated

$ 853.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XX930A3A2M12TF

Rexel Part # 275702

UPC 38911913043

UNSPSC 39122230

Family / Style XX

Mounting Panel

Range 8 m

Type Ultrasonic Sensor

Volts DC Range 15

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch