Elco Lighting E228B Puck Light, Halogen, 20W, 12V, Black

  • Mfr/Brand Name:

    Elco Lighting
  • Mfr Number:

    E228B
  • Rexel Part Number:

    721133
  • UPC:

    633999102952

Elco Lighting Miniature Low Voltage Halogen Downlight, 1-3/4" Reflector with Protective Glass Lens, For Surface or Recessed Mounting.

$ 11.49 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Elco Lighting

Mfr Part # E228B

Rexel Part # 721133

UPC 633999102952

UNSPSC 39111505

Color Black

Mounting Surface

Type Downlight

Volts AC 12

Wattage 20

Place your Will Call order by clicking the cart button next to the appropriate Branch