WAC Lighting HR-86-BN Button Light, Xenon, 20W, 12V, Brushed Nickel

  • Mfr/Brand Name:

    WAC Lighting
  • Mfr Number:

    HR-86-BN
  • Rexel Part Number:

    119814
  • UPC:

Button Light, Xenon, 20 Watt, 12 Volt, Diameter: 2-5/8 inch, Color: Brushed Nickel

$ 23.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand WAC Lighting

Mfr Part # HR-86-BN

Rexel Part # 119814

UPC

UNSPSC 39000000

Color Brushed Nickel

Diameter 2 5/8 in

Type Button Light

Volts AC 12

Wattage 20

Place your Will Call order by clicking the cart button next to the appropriate Branch