WAC Lighting HR-88-BN Puck Light, Halogen, 20W, 12V, Brushed Nickel

  • Mfr/Brand Name:

    WAC Lighting
  • Mfr Number:

    HR-88-BN
  • Rexel Part Number:

    106415
  • UPC:

Puck Light, Halogen, 20 Watt, 12 Volt, Diameter: 2-3/8 inch, Color: Brushed Nickel

$ 19.24 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand WAC Lighting

Mfr Part # HR-88-BN

Rexel Part # 106415

UPC

UNSPSC 39111525

Color Brushed Nickel

Diameter 2 3/8 in

Type Puck Light

Volts AC 12

Wattage 20

Place your Will Call order by clicking the cart button next to the appropriate Branch