WAC Lighting HR-88-WT Button Light, Halogen, 20W, 12V, White

  • Mfr/Brand Name:

    WAC Lighting
  • Mfr Number:

    HR-88-WT
  • Rexel Part Number:

    47472
  • UPC:

Button Light, Halogen, 20 Watt, 12 Volt, Diameter: 2-5/8 inch, Color: White

$ 16.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand WAC Lighting

Mfr Part # HR-88-WT

Rexel Part # 47472

UPC

UNSPSC 39111525

Color White

Diameter 2 5/8 in

Type Button Light

Volts AC 12

Wattage 20

i would like to know the diameter of the lens only

Asked by: mike
Hello. According to the manufacturer, the recommended lens is LENS-45-FR-N. It measures 1.3 x 1.3 x 1.3 inches. I hope this helps. Cheers. Rexel Support
Answered by: sandoval
Date published: 2015-09-25

what is diameter of lens cover

Asked by: mike
  • 2017-01-22T10:24CST
  • bvseo_cps, prod_bvqa, vn_cps_3.4.0
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_2
  • loc_en_US, sid_47472, PRD, sort_recentAnswersFirst
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch