Sea Gull 9858-15 Accent Disk Light White, 18 Watt, T5

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    9858-15
  • Rexel Part Number:

    18502
  • UPC:

    785652997419

Puck Light, Ambiance, Size: 3-1/8x7/8", 18W, 12V, 1 Lamp, Wedge T5, Fluorescent, Material: Polycarbonate Housing & Anodized Aluminum Reflector, Finish: White.

$ 18.40 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 9858-15

Rexel Part # 18502

UPC 785652997419

UNSPSC 39111515

Color White

Type Puck Lights

Volts AC 12

Wattage 18

Place your Will Call order by clicking the cart button next to the appropriate Branch