Oldcastle Precast 13241011 Rectangular Pull Box

  • Mfr/Brand Name:

    Oldcastle Precast
  • Mfr Number:

    13241011
  • Rexel Part Number:

    426192
  • UPC:

    800246038719

Rectangular Pull Box, Material: HDPE. W x L x D: 14" x 24" x 15", Lid Marked: "Electric", Color: Green. Includes: Penta Bolts.

$ 361.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Oldcastle Precast

Mfr Part # 13241011

Rexel Part # 426192

UPC 800246038719

UNSPSC 39121300

Color Green

Material HDPE

Product Depth 15 in

Product Height 24 in

Product Width 14 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch