Oldcastle Precast 1419124BTELECTRIC Cover, 14" x 19", Legend: ELECTRIC, Green, Polyethylene

  • Mfr/Brand Name:

    Oldcastle Precast
  • Mfr Number:

    1419124BTELECTRIC
  • Rexel Part Number:

    522723
  • UPC:

Cover, 14 Inch x 19 Inch, Legend: ELECTRIC, Green, Polyethylene

$ 47.63 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Oldcastle Precast

Mfr Part # 1419124BTELECTRIC

Rexel Part # 522723

UPC

UNSPSC 39121315

Color Green

Length 14 in

Material Polyethylene

Product Width 19 in

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch