Oldcastle Precast B1017-51JH-LIGHTING Steel Checker Cover, 20" x 13-3/8", Bolt Down

  • Mfr/Brand Name:

    Oldcastle Precast
  • Mfr Number:

    B1017-51JH-LIGHTING
  • Rexel Part Number:

    527675
  • UPC:

Steel Checker Cover, 20 Inch x 13-3/8 Inch, with (2) Bolts, Legend: LIGHTING

$ 137.73 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Oldcastle Precast

Mfr Part # B1017-51JH-LIGHTING

Rexel Part # 527675

UPC

UNSPSC 39121300

Length 20 in

Material Steel

Product Width 13 3/8 in

Type Pull Box Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch