Oldcastle Precast B1324-51JH Steel Checker Cover, 27" x 16-1/4", Bolt Down

  • Mfr/Brand Name:

    Oldcastle Precast
  • Mfr Number:

    B1324-51JH
  • Rexel Part Number:

    519282
  • UPC:

    67481221159

Steel Checker Cover, 27 Inch x 16-1/4 Inch, with (2) Bolts, Legend: Blank

$ 195.98 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Oldcastle Precast

Mfr Part # B1324-51JH

Rexel Part # 519282

UPC 67481221159

UNSPSC 39121102

Length 27 in

Material Steel

Product Width 16 1/4 in

Type Pull Box Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch