Cooper B-Line 12126 HC NK Pull Box, Type 1, Hinge Cover , Steel, Gray

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    12126 HC NK
  • Rexel Part Number:

    634779
  • UPC:

    782051336351

Pull Box, Type 1, Hinged Cover / KO's, Size/Dims: 12.00x12.00x6.00, Material/Finish: Steel/Gray.

$ 64.69 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 12126 HC NK

Rexel Part # 634779

UPC 782051336351

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 12 in

Product Width 12 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch