Hubbell - Wiegmann A060604 Enclosure, Nema 1, Hinge Cover, Steel, 6" x 6" x 4", KO

Enclosure, Nema 1, Hinge Cover with Clamps, Steel, 6 Inch x 6 Inch x 4 Inch, Wall Mount, with Knockouts, A Series, Cutout Box

$ 28.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # A060604

Rexel Part # 37804

UPC 78672530050

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 1

Material Steel

Mounting Wall Mount

Product Depth 4 in

Product Height 6 in

Product Width 6 in

Size 6 x 6 x 4 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch