Hubbell-Wiegmann N1C081006 Enclosure, NEMA 1, Hinge Cover, Wall-Mount, 10 x 8 x 6", Steel/Gray

  • Mfr/Brand Name:

    Hubbell-Wiegmann
  • Mfr Number:

    N1C081006
  • Rexel Part Number:

    362049
  • UPC:

    78672534070

Enclosure, Small, NEMA 1, Hinge Cover, Wall-Mount, 10 x 8 x 6 Inch, Material/Finish: Steel/Gray Powder Coat

$ 121.06 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Wiegmann

Mfr Part # N1C081006

Rexel Part # 362049

UPC 78672534070

UNSPSC 39121324

Color Gray

Material Steel

NEMA Configuration 1

Size 10 x 8 x 6 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch