Hubbell - Wiegmann N1C101004 Enclosure, NEMA 1, Hinge Cover, 10 x 10 x 4", Steel/Gray

  • Mfr/Brand Name:

    Hubbell - Wiegmann
  • Mfr Number:

    N1C101004
  • Rexel Part Number:

    194097
  • UPC:

    78672534020

Enclosure, NEMA 1, Hinge Cover, 10 x 10 x 4 Inch, Steel/Gray

$ 117.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # N1C101004

Rexel Part # 194097

UPC 78672534020

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Product Depth 4 in

Product Height 10 in

Product Width 10 in

Size 10 x 10 x 4 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch