Hoffman A30N24DLP Enclosure, Nema 1, Hinge Cover, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A30N24DLP
  • Rexel Part Number:

    30780
  • UPC:

    783510861506

Medium Enclosure, Type 1, Hinged Cover, Size/Dims: 30.00x24.00x12.62, Material/Finish: Steel/Gray.

$ 425.17 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A30N24DLP

Rexel Part # 30780

UPC 783510861506

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 12.62 in

Product Height 30 in

Product Width 24 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch