Hoffman AHE10X10X4 Enclosure, Nema 1, Hinge Cover, Steel, 10" x 10" x 4"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AHE10X10X4
  • Rexel Part Number:

    82871
  • UPC:

    783510511104

Pull Box, Type 1, Hinged Cover / KO's, Size/Dims: 10" x 10" x 4", Material/Finish: Steel/Gray

$ 37.55 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AHE10X10X4

Rexel Part # 82871

UPC 783510511104

UNSPSC 39121303

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 10 in

Product Width 10 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch