Hoffman AHE16X12X4 Pull Box, NEMA 1, Hinged Cover, 16" x 12" x 4"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AHE16X12X4
  • Rexel Part Number:

    92365
  • UPC:

    783510865306

Pull Box, Type 1, Hinged Cover / KO's, Size/Dims: 16" x 12" x 4", Material/Finish: Steel/Gray

$ 58.17 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AHE16X12X4

Rexel Part # 92365

UPC 783510865306

UNSPSC 39121303

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 16 in

Product Width 12 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch