Hoffman AHE16X16X6 Enclosure, Nema 1, Hinged Cover, Steel, 16" x 16" x 6", KO

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AHE16X16X6
  • Rexel Part Number:

    32533
  • UPC:

    783510859206

Enclosure, Nema 1, Hinge Cover, Steel, 16" x 16" x 6", Wall Mount, with Knockouts, Cutout Box

$ 79.11 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AHE16X16X6

Rexel Part # 32533

UPC 783510859206

UNSPSC 39121303

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 16 in

Product Width 16 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch