Hoffman AHE18X12X4 Enclosure, Nema 1, Hinged Cover, Steel, 18" x 12" x 4"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AHE18X12X4
  • Rexel Part Number:

    82855
  • UPC:

    783510511609

Enclosure, Nema 1, Hinge Cover, Steel, 18" x 12" x 4", Wall Mount with Knockouts, Cutout Box

$ 64.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AHE18X12X4

Rexel Part # 82855

UPC 783510511609

UNSPSC 39121303

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 18 in

Product Width 12 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch