Hoffman AHE6X4X4 Enclosure, Nema 1, Hinge Cover, Steel, 6" x 6" x 4", KO

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AHE6X4X4
  • Rexel Part Number:

    82900
  • UPC:

    783510510008

Enclosure, Nema 1, Hinge Cover, Steel, 6 Inch x 6 Inch x 4 Inch, Wall Mount, with Knockouts, Cutout Box

$ 17.29 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AHE6X4X4

Rexel Part # 82900

UPC 783510510008

UNSPSC 39121303

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 6 in

Product Width 4 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch