Austin Electrical Enclosures AB-18186SB Pull Box, NEMA 1, Screw Cover, 18" x 18" x 6, Galvanized, KOs

Pull Box, NEMA 1, Screw Cover, 18 Inch x 18 Inch x 6 Inch, Steel, Galvanized, Knockouts

$ 53.52 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Austin Electrical Enclosures

Mfr Part # AB-18186SB

Rexel Part # 230878

UPC 70735300747

UNSPSC 39121332

Color Metallic

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 18 in

Product Width 18 x 18 x 6 in

Range Pull Box

Size 18 x 18 x 6 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch