Cooper B-Line 18124 SC Enclosure, NEMA 1. Screw Cover, 18" x 12" x 4", Knockouts, Steel, Gray Powder Coat

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    18124 SC
  • Rexel Part Number:

    331803
  • UPC:

    782051227000

Enclosure, NEMA 1. Screw Cover, 18 x 12 x 4 Inch, Knockouts, Steel, Gray Powder Coat

$ 70.75 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 18124 SC

Rexel Part # 331803

UPC 782051227000

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 18 in

Product Width 12 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch