Cooper B-Line 181812SCNK Pull Box, NEMA 1, Screw Cover, 18" x 18" x 12", Painted, No KOs

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    181812SCNK
  • Rexel Part Number:

    616629
  • UPC:

    782051338508

Pull Box, NEMA 1, Screw Cover, Size: 18 Inch x 18 Inch x 12 Inch, Material: Steel, 16 Gauge, Finish: Gray Acrylic Electrocoat, No Knockouts

$ 308.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 181812SCNK

Rexel Part # 616629

UPC 782051338508

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 12 in

Product Height 18 in

Product Width 18 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch