Cooper B-Line 18184SCGVNK Enclosure, NEMA 1, Screw Cover, 18" x 18" x 4", No KO, Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    18184SCGVNK
  • Rexel Part Number:

    402012
  • UPC:

    78205100239

Enclosure, NEMA 1, Screw Cover, 18 Inch x 18 Inch x 4 Inch, No Knockout, Steel/Galvanized

$ 129.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 18184SCGVNK

Rexel Part # 402012

UPC 78205100239

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 1

Material Steel

Mounting Wall Mount

Product Depth 4 in

Product Height 18 in

Product Width 18 in

Size 18 x 18 x 4 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch