Cooper B-Line 18188SCGVNK Pull Box, NEMA 1, Screw Cover, 18" x 18" x 8", Galvanized, No KOs

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    18188SCGVNK
  • Rexel Part Number:

    601331
  • UPC:

    78205100279

Pull Box, NEMA 1, Screw Cover, 18 Inch x 18 Inch x 8 Inch, Material: Steel, Finish: Galvanized, No Knockouts

$ 172.73 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 18188SCGVNK

Rexel Part # 601331

UPC 78205100279

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 1

Material Steel

Mounting Wall

Product Depth 8 in

Product Height 18 in

Product Width 18 in

Size 18 x 18 x 8 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch