Cooper B-Line 242412 SC NK Pull Box, NEMA 1, Screw Cover, 24" x 24" x 12", Galvanized, No KOs

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    242412 SC NK
  • Rexel Part Number:

    204418
  • UPC:

    782051233315

Pull Box, NEMA 1, Screw Cover, Size: 24 Inch x 24 Inch x 12 Inch, Material: Steel, Finish: Galvanized, No Knockouts

$ 349.29 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 242412 SC NK

Rexel Part # 204418

UPC 782051233315

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 1

Material Steel

Mounting Wall

Product Depth 12 in

Product Height 24 in

Product Width 24 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch