Cooper B-Line 30308 SC NK Pull Box, NEMA 1, Screw Cover, 30" x 30" x 8", Painted, No KOs

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    30308 SC NK
  • Rexel Part Number:

    204440
  • UPC:

    782051234800

Pull Box, NEMA 1, Screw Cover, Size: 30 Inch x 30 Inch x 8 Inch, Material: Steel, Finish: Gray Acrylic Electrocoat, No Knockouts

$ 404.37 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 30308 SC NK

Rexel Part # 204440

UPC 782051234800

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 8 in

Product Height 30 in

Product Width 30 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch