Cooper B-Line 444 SC Sc Enclosure W/ Ko 4x4x4

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    444 SC
  • Rexel Part Number:

    204495
  • UPC:

    782051220100

Pull Box, NEMA 1, Screw Cover, Size: 4 Inch x 4 Inch x 4 Inch, Material: Steel, 16 Gauge, Finish: Gray Acrylic Electrocoat, Knockouts.

$ 15.97 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 444 SC

Rexel Part # 204495

UPC 782051220100

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 4 in

Product Width 4 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch